x

Take 15% off your entire order!

Offer applied at checkout

Wesco® Cobra-Lite Aluminum Hand Truck 220324 Pin Handle Semi-Pneumatic

Wesco® Cobra-Lite Aluminum Hand Truck 220324 Pin Handle Semi-Pneumatic

Item #: WB987035

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$263.10 up to 33% OFF

Price: $175.95

Save $8.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wesco® Cobra-Lite ALUMINUM HAND TRUCK

The Wesco® Cobra-Lite aluminum hand truck gives you the strength of a steel truck at 1/3 the weight. All aluminum construction features 2" wide cross-braces for additional strength and rigidity. Features a 14" x 7-½" cast aluminum noseplate for extra strength. Choice of handle and wheel styles to best suit your application. Ship UPS and assembles easily.

  • WIDTH INCHES 18
  • HEIGHT INCHES 52
  • CAPACITY LBS 600
  • COLOR FINISH Aluminum
  • ASSEMBLY Unassembled
  • BRAND Wesco
  • HANDLE STYLE Pin
  • MANUFACTURERS PART NUMBER 220324
  • NOSEPLATE DEPTH INCHES 7-1/2
  • NOSEPLATE WIDTH INCHES 14
  • REFERENCE # 420-T14-Z
  • WEIGHT LBS 27.5
  • WHEEL DIAMETER INCHES 10
  • WHEEL TYPE Semi-Pneumatic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Save $37.00 with this comparable product

Global Industrial™ Aluminum Hand Truck - Pin Handle - Semi-Pneumatic Wheels

Item #: 168264

(4)

Free Shipping

Ships same day.

$138.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wesco® Cobra-Lite Aluminum Hand Truck 220324 Pin Handle Semi-Pneumatic

Wesco® Cobra-Lite Aluminum Hand Truck 220324 Pin Handle Semi-Pneumatic

Item #: WB987035

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant