Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Abus

Model # :WBB1998158

MPN #: 12714

ABUS Cobra Steel Non-Coiled Cable 10/1000 - 3/8" x 32'

Product Description
The security cables offer a high level of flexibility and versatility. The two ends of the COBRA cable for example are looped so that they can be interwined and then locked with a padlock (sold separately). With a security cable, your valuables can easily be tied to one another or to a fixed object. Flexible steel cable, ideal to secure bicycles, surf boards, tools or marine equipment etc.

PRICE
$219.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length384 ft
Cable Diameter1/4"

Product Details

StyleFlexible Loop Cable
Lock TypeNo Lock
MaterialSteel
Package Quantity1
ColorBlack
SeriesCobra
Manufacturers Part Number12714
BrandAbus