Warrior Winches Steel Cable with Hook, 1/5" x 65-5/8'
Write a Review
|
Questions & Answers (0)
Product Description
Designed for dependable lifting performance, this 1/5" x 65-5/8' Steel Cable with Hook is a durable replacement wire rope suitable for a range of compatible electric hoists and lifting equipment. Manufactured from high-strength steel, it provides excellent durability, flexibility, and resistance to wear in demanding working environments. Featuring a 65.6-foot (20m) cable length, it offers ample reach for lifting, positioning, and material-handling tasks in workshops, warehouses, garages, and industrial settings. The cable is supplied complete with a heavy-duty hook for secure load attachment and reliable operation. Ideal for replacing worn or damaged hoist cables, this steel wire rope helps maintain safe and efficient lifting performance while ensuring long-lasting reliability.
PRICE
$39.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 787-3/16 in |
| Weight | 18 lbs |
Product Details
| Assembly Required | No |
| Type | Cable with Hook |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | H100900 |
| Brand | Warrior Winches |
Warranty
| Warranty | 1 yr |