simplehuman® Code F Custom Fit Trash Bag Liners - 6.5 Gallon, 60 Bags/Pack - CW0256
|
Questions & Answers (0)
Product Description
One size does not fit all! These liners are designed to fit each simplehuman® can perfectly so there is no messy bag overhang or bunching - and they never slip. Extra-thick plastic and double-seam construction prevent rips and tears. Strong drawstring handles make the liners easy to lift, tie, and carry. Sold 3 packs of 20 bags - 60 bags total.
PRICE
$19.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/5 in |
| Height | 9 in |
| Weight | 9 lbs |
| Thickness | 1 mil |
Product Details
| Type | Heavy Duty |
| Color | White |
| Application | Liquids, Kitchen Waste |
| Closure | Drawstring |
| Capacity | 6-1/2 gal |
| Material | Plastic |
| Package Quantity | 60 |
| Manufacturers Part Number | CW0256 |
| Brand | Simplehuman |