Simplehuman® Stainless Steel Round Flat Open Decorative Trash Can, 21 Gallon, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Designed for indoor and outdoor commercial spaces, the Simplehuman® 21 Gallon (80L) All-Steel Bullet Open Can combines sleek design with heavy-duty performance. Crafted from thick, dent-resistant heavy-gauge stainless steel in a brushed finish, this open-top bin offers quick waste disposal with its wide rim opening. The lift-off lid collar keeps custom-fit trash liners tucked neatly out of sight while making bag replacement fast and effortless. ADA-compliant and built to withstand continuous use in any environment, it pairs with Code X custom fit liners.
See price in cart
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 30 in |
| Diameter | 17-13/16 in |
Product Details
| Type | Decorative Trash Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 21 gal |
| Lid Type | Flat Open Lid |
| Finish | Brushed |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CW2401 |
| Indoor/Outdoor | Indoor |
| Shape | Round |
| Brand | Simplehuman |
Warranty
| Warranty | 10 yr |