Folgers® Coffee Filter Packs, Black Silk, 1.4 oz Pack, 40 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Enjoy a cup of coffee without the hassle of having to prepare it. These packs feature a pre-measured amount of coffee and filter--all in one. All you have to do is place in coffee maker and enjoy--no messy cleanup or measuring mistakes. The coffee is made from 100% mountain grown beans for the rich, smooth Folgers taste.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 11.76 x 12.7 x 6.39 in |
| Size | 1.4 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Black Silk |
| Package Quantity | 40 |
| Description | Coffee Filter Packs, Black Silk, 1.4 oz Pack, 40 Packs/Carton |
| For Use With | Commercial Coffee Brewers |
| Grind Type | Ground |
| Coffee Roast Level | Dark |
| Brand | Folgers |