- Rated loads of 3/4, 1-1/2, 3 and 6 tons, with 5, 10, 15 and 20 foot standard lifts. Other lifts available.
- Optional load limiter alerts operator of a possible overload by allowing the handle to rotate without lifting the higher-than capacity load. The load limiter can be field-installed.
- Impact resistant, stamped steel housing withstands rigorous use. Compact design is portable and easy to rig.
- Double reduction gearing and short, cushioned-grip handle provide easy operation with minimal handle effort.
- 360° rotating handle provides versatile rigging options when used in confined spaces.
- State-of-the-art free wheeling mechanism allows quick and easy one-handed take-up and positioning of slack chain.
- Enclosed screw-and-disc type load brake stays clean and dry for positive load positioning. Latches on hooks provide positive load engagement.
- Options - Shipyard hook available for 1-1/2 ton & 3 ton models
- Lifetime warranty.
Coffing LSB Ratchet Lever Hoist, 1-1/2 Ton, 20 Ft. Lift
Write a Review
|
Questions & Answers (0)
Product Description
Additional features and benefits include:
PRICE
$1,425.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-7/32 in |
| Width | 6-5/8 in |
| Height | 13 in |
| Weight Capacity | 3000 lbs |
| Weight | 32 lbs |
| Handle Length | 10-1/10 in |
| Head Room | 13 in |
| Lift | 20 ft |
Product Details
| Assembly Required | No |
| Type | Standard Chain Hoist |
| Color | Red |
| Series | LSB |
| Reeving | 1 |
| Material | Steel |
| FOD | 547651 |
| Package Quantity | 1 |
| Manufacturers Part Number | LSB15020 |
| Suspension | Hook |
| Brand | CM |
Warranty
| Warranty | Lifetime |