Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harrington

Model # :WBB3202045

MPN #: LB060-20

Harrington® LBL5 Lever Chain Hoist, 6 Ton Capacity, 20' Lift

Product Description
The LB Series of lever hoists offers a low headroom, compact design that is perfect for use in tight quarters. Regarded as the best lever hoist in the industry, our LB is recommended for use in heavy-duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair.

Features:
  • Rugged, all-steel construction that actually weighs less than comparable aluminum models
  • Get positive braking action with Weston-style load brake incorporating two moisture-resistant brake pads with four braking surfaces. Includes two brake pawls for additional reliability
  • Enjoy protection against dirt and moisture with a totally enclosed brake mechanism
  • Ensure long life with machined, heat-treated, split load double reduction gears
  • Operate in close quarters with short steel handle and 15-degree recovery strokes
  • Patented spring-loaded freewheel mechanism permits easy adjustment of the load chain and safeguards against accidental freewheeling under load
  • Equipped with standard rubber grip for non-slip operation
  • Powder-coated body is resistant to corrosion, chipping, fading and wear
Capabilities to Count On:
  • Grade 100 heat-treated load chain is nickel-plated for corrosion resistance
  • Forged and heat-treated alloy steel hooks open slowly without fracturing under excessive loads. Top and bottom hooks rotate 360°
  • Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.21 requirements


PRICE
$2,429.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-5/16 in
Width8-1/2 in
Height7-1/2 in
Weight Capacity12000 lbs
Weight128 lbs
Hook Opening2 in
Handle Length16-5/16 in
Head Room21-5/16 in
Lift20 ft
Effort to Move Max Weight Capacity72 lbs

Product Details

TypeHeavy Duty Hoist
ColorYellow
SeriesLBL5
MaterialSteel
OperationManual
Chain Falls2
Package Quantity1
Manufacturers Part NumberLB060-20
SuspensionHook
BrandHarrington

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsANSI/ASME B30.21 & HST-3