Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SpotSee

Model # :WBB2354887

MPN #: CM -3/-26

SpotSee™ ColdMark™ Freeze Temperature Indicators, -3°/-26°F, 100/Box

Product Description
ColdMark® Indicators help you determine if your products have gone below an acceptable temperature. Without them, your product may be compromised from an unnoticed breach in your cold chain. They are single-use devices that provide accurate, irreversible evidence of below threshold deviation. The ColdMark® turns from clear to violet when the temperature goes below a predetermined threshold.

Benefits:
  • Delivers irreversible evidence of exposure to unacceptable temperature conditions
  • Provides cost-effective solution for last mile monitoring
  • Enables easy accept/reject decisions to be made
  • Assists in verifying the adequacy of cold chain packaging
  • Aids in compliance with regulatory guidelines
PRICE
$395.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-5/16 in
Width7/16 in
Height13/16 in
Weight0.8 lbs

Product Details

TypeTemperature Indicators
Temperature Threshold-3°C / 26°F
ColorWhite
SeriesColdMark®
Shelf Life2 Years from Date of Sale
Indicator TypeFreeze
TriggerBelow Temperature Threshold
Recommended UseChemicals, Pharmaceuticals, Food
MaterialPaper/Glass
Package Quantity100
Manufacturers Part NumberCM -3/-26
AdhesiveAcrylic
Temperature Accuracy±1°C / ±2°F
ResettableNo
BrandSpotSee

Warranty

Warranty1 yr