Top off your favorite smoothie, milkshake, or iced coffee with these PET plastic dome lids. The clear plastic provides a seamless view of your product while allowing room for a treat or whipped topping on top. The ridged lid snugly fits on multiple sizes of plastic cups to prevent spills. Includes a large a straw slot for easy drinking and mixing.
Boardwalk® PET Cold Cup Dome Lids, Fits 12oz - 24oz Cups, 100 Lids/Sleeve, 10 Sleeves/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$40.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cup Lids-Cold Cup Dome |
| Capacity | 12-24 oz |
| Made in the USA | No |
| Material | Plastic |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | BWKPETDOME |
| Fits | Fits 16-24 oz. Plastic Cups |
| Brand | Boardwalk |