Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lids

Lids are designed to protect the contents of food and beverage containers from external contaminants. They also prevent spills and leaks, offering a secure seal to contain liquids and semi-liquids during transport and handling. Some lids feature venting options to release steam and avoid condensation, which is particularly useful for hot beverages. They are ideal for disposable drinkware, takeout containers, and more.
120 Results
Hot Cup Lids

Hot Cup Lids

CompareImageBrandFitsMaterialColorPackage QuantityModel #Price
Dixie DIX D9538 - Dome Hot Drink Lids, 8 Oz. Cups, White, 1000 ct
Dixie
8 oz. Hot Cups
Plastic
White
1000
WBB567293$38.95
Eco Products® EcoLid Recycled Hot Cup Lid For 10 oz to 20 oz Cups, Pack of 1000
Eco-Products
10 - 20 oz Hot Cups
Plastic
Black
1000
WBB3131151$115.95
Dart® Optima Reclosable Lid, Fits 12 oz to 24 oz Hot Cups, Plastic, Black, 100/PK, 10 Packs/CT
Dart
12 - 24 oz Foam Cups
Plastic
Black
1000
WBB3131033$189.95
SOLO® Solo Traveler Sip-Through Lids, Fits 12, 16, 20, 24 oz., White, 1200/Carton
Solo
12, 16, 20, 24 oz Hot Cups
High Impact Polystyrene
White
1200
WBB3180955$145.95
Dart® Vented Foam Lids For 8 oz to 60 oz Cups, White, Pack of 500
Dart
8 - 60 oz Foam Cups
Plastic
White
500
WBB3131136$68.95
Dart® Vented Foam Lids, Fits 6-32 Oz. Cups, White
Dart
6-32 Oz. Foam Cups
Plastic
White
500
WBB1223624$57.95
Dart® Prima Strawless Lids For 12 oz to 26 oz Cups, Pack of 1000
Dart
12 - 26 oz Cold Cups
Plastic
Clear
1000
WBB3131027$109.95
Dart® Plastic Lids, Vented, Fits 8 oz to 10 oz Hot/Cold Foam Cups, White, 100/PK, 10 Packs/CT
Dart
8 - 10 oz Foam Cups
Plastic
White
1000
WBB567474$44.95
Dart® Hot Cup Lids For Foam Containers, Fits 32, 44, 60 oz. Cups, Translucent, 1000/Carton
Dart
32/44/60 oz Hot Cups
High Impact Polystyrene
Clear
1000
WBB3180973$159.95
Dart® Cappuccino Dome Sipper Lids, Fits 12-24 Oz. Cups, White
Dart
12-24 Oz. Foam Cups
Plastic
White
1000
WBB1223522$109.95
Showing 1-10 of 42 results
Cold Cup Lids

Cold Cup Lids

Showing 1-10 of 34 results
Portion & Soufflé Cup Lids

Portion & Soufflé Cup Lids

Health Care Disposable Lids

Health Care Disposable Lids

Showing 1-10 of 39 results
Microwaveable Containers

Microwaveable Containers