From piping hot coffee to refreshingly cold soda, this insulated foam cup makes it easy to serve any beverage! With these, you can be sure your customers can comfortably take cappuccinos, milk shakes, hot chocolate or smoothies on-the-go without hot hands or cold coffee! Reliable and non-absorbent, beverages won't leak or soak through. These dual-use cups save space and time, making them ideal for coffee shops, restaurant carryout and delivery, and events. Serve beverages with complete confidence. A variety of compatible lids suited to your needs are available but sold separately.
Dart® Hot/Cold Foam Cups, 24 oz., White, 500/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Cups |
| Capacity | 24 oz |
| Material | Foam |
| Package Quantity | 500 |
| Description | Foam Cups |
| Color | White |
| Manufacturers Part Number | DCC 24J16 |
| Brand | Dart |