Sub Zero Cat's Claw Cold Pain Relief Gel, 1 Gallon Bottle
Write a Review
|
Questions & Answers (0)
Product Description
Provides fast, long lasting relief from minor pains and aches associated with accidents, strenuous exercise, daily activities and the stresses of life. Effective pain relief for arthritis, neck, shoulder, and back pain, painful joints, sore muscles, muscle sprains and spasms. 1 Gallon Bottle.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 12 in |
| Weight | 9 lbs |
| Size | 1 gal. |
Product Details
| Color | Natural |
| Packaging | Pump Bottle |
| Material | Gel |
| Package Quantity | 1 |
| Description | Sub Zero Cat's Claw Cold Pain Relief Gel |
| Manufacturers Part Number | 11-0953-1 |
| Brand | Sub Zero |
Warranty
| Warranty | 1 yr |