PIP® 41-1420/M PIP® Cold Protect, Insulaedt Hi-Vis Acrylic Terry Glove, Latex Coat, M
|
Questions & Answers (0)
Product Description
PIP 41-1420/M PIP®Cold Protection, Insulated Hi-Vis Acrylic Terry Glove, Latex Coated, M
Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.Seamless construction for a comfortable fit acrylic gloves provide economical cold weather protection. Latex "Crinkle" coating provides superior grip in wet/dry conditions and offers abrasion resistance. Knit wrist helps prevent dirt and debris from entering the glove. Hi-Vis coloring makes this product very easy to see. Excellent thermal insulation that quickly evaporates moisture from the skin. Extra softness for non-chafing comfort. Color coded hems for easy size identification, launderable for extended life and to reduce replacement costs.
Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.Seamless construction for a comfortable fit acrylic gloves provide economical cold weather protection. Latex "Crinkle" coating provides superior grip in wet/dry conditions and offers abrasion resistance. Knit wrist helps prevent dirt and debris from entering the glove. Hi-Vis coloring makes this product very easy to see. Excellent thermal insulation that quickly evaporates moisture from the skin. Extra softness for non-chafing comfort. Color coded hems for easy size identification, launderable for extended life and to reduce replacement costs.
PRICE
$89.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Size | M |
| Gauge | 7 ga |
| Grip | Latex Crinkle |
| Thickness | 0.03 mil |
Product Details
| Application | Cold Weather Protection |
| Back Material | Knit |
| Cuff Style | Elastic Knitwrist |
| Cut Resistant | Yes |
| Material | Acrylic |
| Finger Style | Full Finger |
| Gender | Unisex |
| Manufacturers Part Number | 41-1420/M |
| Waterproof | No |
| Coating Material | Rubber/Latex |
| Brand | PIP |
| Type | High Visibility Gloves |
| Reflective Tape | No |
| Color | Yellow |
| Series | G-Tek |
| Palm Material | Latex |
| Closure Type | Slip-On |
| Package Quantity | 12 Pairs |
| Cut Resistance | 2 |
| Lining Material | Acrylic |
| Thumb Style | Full |
Compliance & Certifications
| EN 388 | 2231 |
| Certifications | EN 388-1221 |