Generac Cold Weather Kit for Generac Standby Generators with 6.8 Liter Engines
Write a Review
|
Questions & Answers (0)
Product Description
Generac Cold Weather Kit for Generac Standby Generators with 6.8 Liter Engines
The Cold Weather Kits consist of a battery warmer that has a thermostat built into the battery wrap. When temperatures fall below an acceptable level, the thermostat activates the battery warmer maintaining optimum battery temperature for the best generator starting. These kits are recommended for generators installed in regions where the temperature regularly falls below 32 degrees (Fahrenheit).
The Cold Weather Kits consist of a battery warmer that has a thermostat built into the battery wrap. When temperatures fall below an acceptable level, the thermostat activates the battery warmer maintaining optimum battery temperature for the best generator starting. These kits are recommended for generators installed in regions where the temperature regularly falls below 32 degrees (Fahrenheit).
PRICE
$448.99
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 24 in |
| Height | 7 in |
Product Details
| Type | Cold Weather Kit |
| Description | Cold Weather Kit |
| Wheels | No Wheels |
| Manufacturers Part Number | 5633 |
| For Use With | Generac Standby Generators with 6.8 Liter Engines |
| Brand | Generac |