Generac Scheduled Maintenance Kit for Generac Air Cooled Generators, 530cc Engine (10-Watt)
Write a Review
|
Questions & Answers (0)
Product Description
Scheduled maintenance is a necessity for all standby generators. The Liquid-Cooled Scheduled Maintenance Kits offer all the components necessary to perform a complete maintenance on Generac liquid-cooled generators. Oil and coolant will need to be purchased separately based upon manufacturer recommendations listed below. Maintenance is recommended at every 200 hours or 2 years. If running in a dusty environment, more frequent maintenance may be required.
PRICE
$48.95
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 12 in |
| Height | 6 in |
Product Details
| Type | Maintenance Kit |
| Description | Scheduled Maintenance Kit |
| Wheels | No Wheels |
| Manufacturers Part Number | 5663 |
| For Use With | Generac Air Cooled Generators, 530cc Engine (10-Watt) |
| Rated Watts | 10kW W |
| Brand | Generac |