Bostitch® Pancake Air Compressor & 13 Piece Accessory Kit, 0.9 HP, 6 Gallon, 2.6 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The Bostitch® 6 Gallon Pancake Air Compressor & 13 Piece Accessory Kit offers reliable performance for a variety of air tool applications. The BXCM02012 compressor delivers 150 Max PSI and 2.6 CFM @ 90 PSI, providing consistent airflow with quick recovery for extended use. The high efficiency motor offers dependable cold-weather starting and maintains performance even with extension cords (14 ga. or larger, 50 ft. or less). The oil-free, maintenance-free pump design minimizes upkeep while extending service life. What makes this kit particularly useful is the comprehensive 13-piece accessory package that includes everything needed for immediate use: air hose with factory installed coupler and plug, blow gun with safety nozzle and plug, blow chuck, tire gauge, blow gun adaptor, rubber blow gun nozzle, inflation needle, and male quick connect plug. The lightweight 30 lb. pancake design with integrated handle ensures easy portability between work areas while maintaining a compact storage footprint.
PRICE
$213.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 6 gal |
Product Details
| Type | Portable |
| CFM | 2.6 CFM |
| Horsepower | 0.9 HP |
| Color | Yellow/Black |
| Wheels | No Wheels |
| Max PSI | 150 psi |
| Start Type | Electric |
| Style | Pancake |
| Voltage | 120 V |
| Manufacturers Part Number | BXCM02012-WPK |
| Pump Type | Oil-Free |
| CFM @ 90 PSI | 2.6 CFM |
| Brand | Bostitch |