Coleman® 316 Series™ Wheeled Marine Cooler, 100 Qt., Polypropylene, White
|
Questions & Answers (0)
Product Description
Coleman® 316 Series™ of hard coolers brings uncompromising quality and a legacy of craftsmanship and adventure wherever you take them. 100-Quart Wheeled Marine Cooler has all the features you'll need for the outdoors from tailgating with friends to annual camping trips. The fully insulated lid and body Keeps the Ice™ for up to 5 days in temperatures as high as 90°F so you can enjoy cold drinks at the campsite after hiking the trails or cooking hearty meals. Going to the beach? The heavy-duty 6-inch wheels and durable tow & swing-up handles help you haul a full load while staking out the perfect spot. Drinks are always within reach and don't spill because of the cup holders molded to the lid. If more guests swing by the tailgate or picnic, you've got an extra seat with the Have-A-Seat™ lid that supports up to 250 lbs. The large capacity fits up to 160 cans so you'll have plenty of drinks for you, your crew, and anyone else who wants to join in on the fun.
Features:
• Keeps the Ice™ up to 5 days with fully insulated lid and body in temperatures as high as 90°F • Heavy-duty 6-inch wheels and durable tow & swing-up handles designed for easy transport • Cup holders with drain are molded into the lid to keep drinks from spilling and fit up to a 30-oz. tumbler • Have-A-Seat™ lid supports up to 250 lbs. • Stain-resistant liner for easy cleanup • Recessed lip for easier access to contents • Holds up to 160 cans • Leakproof channel drain plug.
Features:
• Keeps the Ice™ up to 5 days with fully insulated lid and body in temperatures as high as 90°F • Heavy-duty 6-inch wheels and durable tow & swing-up handles designed for easy transport • Cup holders with drain are molded into the lid to keep drinks from spilling and fit up to a 30-oz. tumbler • Have-A-Seat™ lid supports up to 250 lbs. • Stain-resistant liner for easy cleanup • Recessed lip for easier access to contents • Holds up to 160 cans • Leakproof channel drain plug.
See price in cart
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 17 in |
| Height | 18 in |
| Weight | 22 lbs |
Product Details
| Type | Mobile Cooler |
| Capacity | 100 Qt. |
| Material | Polypropylene |
| Description | 316 Series Marine Cooler |
| Color | White |
| Manufacturers Part Number | 3000006488 |
| Brand | Coleman |
Warranty
| Warranty | 5 yr |