Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB378630

MPN #: SI9000

Saf-T-Scoop® & Guardian System™ 86 Oz. Scoop for Ice Machines

Product Description
Saf-T-Scoop® & Guardian System™
for Ice Machines


A revolutionary design that makes filling Ice Totes safer, faster and easier.

  • Saf–T–Scoop's® dome allows mounding of ice without spilling, reducing number of scoops to fill Ice Totes by up to 50%.
  • Ergonomically angled handle provides outstanding balance and comfort. Scoop's angled chute directs ice right into the Ice Tote, reducing the risk of dangerous slips from melted ice near the ice machine.
  • Guardian provides safe, dedicated Scoop storage and mounts inside or outside of ice bins with included wireforms and hardware.
  • Durable polycarbonate construction, dishwasher safe, NSF listed.
PRICE
$149.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth14-1/2 in
Height5-3/4 in

Product Details

TypeSaf-T-Scoop® Ice Machine Scoop
Capacity86 oz.
Package Quantity1
ColorBlue
Manufacturers Part NumberSI9000
BrandSan Jamar