Cambro ICS175LB110 - Ice Caddy, Black, 125lbs. Cap, Short, 2 Swivel, 1 w/Brake, 2, 10" Easy Wheels
Write a Review
|
Questions & Answers (0)
Product Description
This Black SlidinglidTM Ice Caddies has a Polyethylene body and thick foam insulation hold ice for days. Will not crack, dent, bubble, chip or break. Unique sliding lid slides back and under, reducing risk of cross-contamination. Recessed well and drain shelf keep ice out of water, extending holding time. Recessed Handle on Front. 2 Swivel, 1 with Brake, 2 10" Easy Wheels
PRICE
$1,169.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 33 in |
| Height | 29-1/4 in |
Product Details
| Capacity | 175 Lbs. |
| Number of Compartments | ICS175LB110 |
| Color | Black |
| Manufacturers Part Number | ICS175LB110 |
| Caster Type | 5 inches front swivel, 1 with brake, 2 rear 10 inches Easy Wheels |
| Brand | Cambro |