Wausau Tile® Collaboration Boomerang Bench, 100"L x 41"W x 18"H, Afromosia/White Frame
Write a Review
|
Questions & Answers (0)
Product Description
Concrete boomerang bench with wood top. Choose the colors of both the seat and the base. Includes lifting strap slots.
PRICE
$5,769.00
1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 in |
| Width | 41 in |
| Height | 18 in |
| Weight | 1950 lbs |
Product Details
| Type | Collaboration Bench |
| Frame Color Family | Afromosia |
| Color | White |
| Material | Concrete/Wood |
| Frame Material | Concrete |
| Arm Type | Armless |
| Manufacturers Part Number | DF5330 |
| Mounting Style | Surface |
| Brand | Wausau Tile |