Wausau Tile® Collaboration Pod Bench with Metal Canopy, 75"L x 18"W x 74"H, Fireweed Frame
Write a Review
|
Questions & Answers (0)
Product Description
Round and enclosed concrete pod bench with metal top. Choose the colors of both the bench and the top.
PRICE
$4,209.00
1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 in |
| Width | 18 in |
| Height | 74 in |
| Weight | 2000 lbs |
Product Details
| Type | Pod Bench |
| Frame Color Family | Fireweed |
| Color | White |
| Material | Concrete |
| Frame Material | Concrete |
| Arm Type | Armless |
| Manufacturers Part Number | DF5310 |
| Mounting Style | Surface |
| Brand | Wausau Tile |