Wausau Tile® Collaboration Big Blok Bench, 108"L x 40"W x 18"H, Sand/Iroko
Write a Review
|
Questions & Answers (0)
Product Description
The DF5370 Collaboration Big Blok Bench makes a bold statement with its oversized, contemporary design and premium material combination. Featuring a substantial precast concrete base paired with a high-quality wood slat seat, it delivers both durability and elevated visual appeal. Engineered for long-term performance in demanding outdoor environments, it offers customizable finishes-an ideal solution for creating impactful, design-forward public spaces.
PRICE
$6,469.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 108 in |
| Width | 40 in |
| Height | 18 in |
| Weight | 3800 lbs |
Product Details
| Type | Collaboration Bench |
| Frame Color Family | Sand |
| Material | Concrete/Wood |
| Color | Iroko |
| Frame Material | Concrete |
| Manufacturers Part Number | DF5370A22Y/B20 |
| Mounting Style | Surface |
| Brand | Wausau Tile |