CEF Collaborative Table with Adjustable Legs, 48"L x 36"W x 24" - 36"H, Red Edge Banding
Write a Review
|
Questions & Answers (0)
Product Description
Our collaboration team table instantly sparks creativity and empowers students to work together by offering a dry-erase surface, adjustable leg heights for sitting or standing workspace.
48"Lx 36"W, collaborative table, white dry erase top, Red edge banding, with adjustable legs 24"-36".
48"Lx 36"W, collaborative table, white dry erase top, Red edge banding, with adjustable legs 24"-36".
PRICE
$1,235.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Height | 24 - 36 in |
Product Details
| Assembly Required | Yes |
| Type | Collaborative Table |
| Frame Color Family | Black |
| Top Color Family | White |
| Style | Adjustable Height |
| Edge Color Family | Red |
| Description | Collaborative Table with Adjustable Legs |
| Frame Material | Steel |
| Leg Type | Height Adjustable |
| Manufacturers Part Number | COL-48-WHM-RD |
| Shape | Bullet |
| Top Material | High Pressure Laminate Dry Erase |
| Brand | CEF |
Warranty
| Warranty | 12 yr |