Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB2143349

MPN #: TGNN42(84)-1BC-G-RR-HT

Hallowell® Turnout Gear Locker, 25"W x 22"D x 86"H, Relay Red, Assembled

Product Description
Open-front provides quick and easy access to gear and clothing.

Features:
  • BODY CONSTRUCTION: 13 gauge 1/2" flattened expanded metal
  • Frame: 16 gauge Hollow "T" tubular frame
  • Body Style: Open front
  • Door: 14 gauge cold rolled sheet-steel
  • Hinges: Two heavy-duty 13 gauge 7-knuckle 3-1/2"
  • Handle: Projecting combination spring-bolt/padlock hasp door pull
  • Equipment: One Galvanneal hat/intermediate shelf and two single prong hooks. 1 fixed hat shelf
Made In USA

PRICE
$829.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
829.00
Buy 6 units - 10 units
785.00Save $44.00 (5%)
Buy 11+ units
759.00Save $70.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth22 in
Height86 in
Inside Width22-1/4 in
Inside Depth21 in
Inside Height62 in
Weight176 lbs

Product Details

TypeFirst Responders Locker
ColorRed
Door TypeNo Door
SeriesTurnout Gear Locker
Configuration1 Wide
StyleWith Top Shelf-Without Legs
IncludesWith Top Shelf-Without Legs
Number of Shelves3
MaterialSteel
Construction TypeAssembled
Number of Compartments2
Manufacturers Part NumberTGNN42(84)-1BC-G-RR-HT
BrandHallowell

Warranty

WarrantyLifetime