4-Way w/ Straight Arms (K13) Garment Rack- Square Tubing - Chrome
Write a Review
|
Questions & Answers (0)
Product Description
4-Way w/ Straight Arms (K13)- Square Tubing - Chrome
Arms are independently adjustable every 3" from 48" to 72". Includes adjustable levelers. Frame and legs are made of 1" square tubing. Inner arm uprights are made of 0.83" square tubing. Blade arms are made of 1/2" x 1-1/2" rectangular tubing.
Arms are independently adjustable every 3" from 48" to 72". Includes adjustable levelers. Frame and legs are made of 1" square tubing. Inner arm uprights are made of 0.83" square tubing. Blade arms are made of 1/2" x 1-1/2" rectangular tubing.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 48 to 72 in |
Product Details
| Style | Fixed |
| Type | 4-Way w/ Straight Blade Arms |
| Class | Garment Racks |
| Finish | Chrome |
| Line | 4-Way Racks |
| Arm Type | Straight Arms |
| Manufacturers Part Number | K13 |
| Brand | Econoco |