Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amko Displays

Model # :WBB386318

MPN #: K43

Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome

Product Description
Single Hangrail Rolling Rack (K43) - Square Tubing - Chrome

Hangrail is height adjustable from 54" to 74". Uprights, stretcher bars and base are made of 1" square tubing. 3" casters are included. 20"W x 60"L

PRICE
$99.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width20 in
Height54 to 74 in

Product Details

StyleMobile
TypeSingle Hangrail Rolling Rack
ClassGarment Racks
FinishChrome
LineRolling Racks
Manufacturers Part NumberK43
BrandAmko Displays