Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Davco

Model # :WBB495368

MPN #: KD2GS-01

Davco® Collapsible Sheet Metal Steel Container, 40-1/2"L x 34-1/2"W x 32"H, 3200 lb Cap, Gray

Product Description
Collapsible Sheet Metal Steel Handling Containers in Zinc-Galv finish. Quality engineered for the toughest industrial uses. Sets up in seconds, folds flat to save space and shipping cost.

Features:
  • Size: 40-1/2" x 34 1/2" x 32"
  • Upright Height and 14-1/4" Collapsed Height.
  • Load Capacity: 3200 lbs.
  • Max. Stack Height 5 Containers in Warehouse when Upright loaded with 3200 lbs each.
  • Stack Height 3 High when Upright for Truck Shipments.
  • Stack Height of 7 High when Collapsed for Returnable Shipping.
  • Inside Usable Volume 18 Cubic Feet.
  • Half-Drop Gates on Both of the 34-1/2" Sides.
  • 4 Sides are 16ga Sheet Metal with strengthening forms.
  • Floor is Sheet Metal on Tubing Base Structure.
  • 108 Containers Upright fit on Full 53' Truckload.
  • 252 Containers Collapsed fit on Full 53' Truckload.
  • Inter-Stackable with our other "40.5 x 34.5 Steel Containers".
PRICE
$735.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
735.00
Buy 11 units - 24 units
699.00Save $36.00 (5%)
Buy 25+ units
675.00Save $60.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40-1/2 in
Width34-1/2 in
Height32 in
Size (L x W x H)40-1/2 x 34-1/2 x 32 in
Inside Length39-1/2 in
Inside Width33-1/2 in
Inside Height25 in
Weight Capacity3200 lbs
Weight178 lbs
Gate/Open Sides34-1/2
Collapsed Height14-1/4 in

Product Details

Assembly RequiredNo
TypeCollapsible Container
ColorGray
Fork Entry4-Way
LidNo
Capacity18 ft³
MaterialSteel
Casters IncludedNo
Package Quantity1
Manufacturers Part NumberKD2GS-01
Stack and/or NestStack & Nest
BrandDavco