Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB603087DC

Global Industrial™ Easy Assembly Vented Wall Container - Drop Gate/Casters 39-1/4x31-1/2x34 OH

Product Description
✓ 17.5 cu. ft. and 600 lb capacity
✓ 4-way forklift entry points & casters for mobility
✓ Impact- & corrosion-resistant ventilated plastic

The 39-1/4" x 31-1/2" x 34" Global Industrial™ Easy-Assembly Vented Wall Container is designed to securely hold & ship products of all kinds. It is made of injection-molded plastic to provide strength and impact- & corrosion-resistance. Additional design features include vented sides that promote airflow & allows sprinkler water to penetrate in the event of a fire, a 20"H drop gate for easier access to the interior for safer loading & unloading, and 4-way forklift access that makes moving it easier. This model comes with a caster kit, so it can be moved without a forklift. Limited 1-Year Warranty.

  • Spring latches secure drop gate & automatically lock when closed
  • Hinged drop gate fold flush against the container when open
  • Label slot on side for easier content identification & inventory control
  • Stackable up to 4 units high with feet installed
  • Includes four casters, 2 rigid and 2 swivel with locks
  • Optional lid available separately to add security
  • Assembly required
  • PRICE
    $309.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 10 units
    $309.95
    Buy 11 units - 24 units
    $299.95Save $10.00 (3%)
    Buy 25+ units
    $289.95Save $20.00 (6%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length39-1/4 in
    Width31-1/2 in
    Height29 in
    Size (L x W x H)39-1/4 x 31-1/2 x 29 in
    Inside Length37-1/4 in
    Inside Width29-3/4 in
    Inside Height27-1/2 in
    Weight Capacity600 lbs

    Product Details

    Assembly RequiredYes
    TypeNon-Collapsible Container
    ColorBlue
    Fork Entry4-Way
    StyleInjection Molded Plastic Walls & Base
    LidNo
    Capacity17.5 ft³
    MaterialPolypropylene
    Casters IncludedYes
    Wall TypeVented
    Manufacturers Part Number603087DC
    Stack and/or NestStack
    BrandGlobal Industrial

    Warranty

    Warranty1 yr