Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dolav USA

Model # :WB652760

MPN #: 14100000-104

Dolav USA®KITBIN Vented Wall Container with Removable Walls,48"L x 40"W x 28"H,1320 lb.Cap,Gray

Product Description
The Dolav USA® Vented KitBin is a flexible, reusable bulk-container system designed for products and materials that benefit from increased airflow and drainage during handling, storage and transportation. The system consists of a pallet base and four independent vented sidewall panels that fit together to create a strong, durable container. Its unique interlocking mechanism secures each side panel around the pallet base, providing added strength and stability while allowing the container to be disassembled for space-efficient storage when not in use.

For applications requiring additional height and capacity, the vented sidewall panels can be stacked up to three levels high. This modular design allows the vented KITBIN to be configured in heights ranging from approximately 28.1 to 72.6 inches, providing an adaptable container system for agricultural, food-processing and other applications with varying load sizes.4-way fork entry. Bases can be used as pallets without sides.

PRICE
$519.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
519.00
Buy 11 units - 24 units
495.95Save $23.05 (4%)
Buy 25+ units
479.95Save $39.05 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height28 in
Size (L x W x H)48 x 40 x 28 in
Inside Length43-15/16 in
Inside Width36 in
Inside Height22-1/4 in
Stacked Weight Capacity6,660 lbs
Weight Capacity1320 lbs

Product Details

TypePallet Container
ColorGray
Fork Entry4-Way
StyleStructural Foam Plastic Walls & Base
LidNo
Capacity20 ft³
MaterialHigh Density Polyethylene
Casters IncludedNo
Wall TypeVented
Manufacturers Part Number14100000-104
Stack and/or NestStack
BrandDolav USA