Frog Furnishings Colonial 8' Recycled Plastic Bench, Cedar Bench/Black Frame
Write a Review
|
Questions & Answers (0)
Product Description
Made with four 2" x 6" Resinwood slats and black recycled plastic bases. This bench is great for engraving a special message to or from a family member, friend or donor. Stainless steel hardware.
PRICE
$1,179.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 26-7/8 in |
| Height | 33-1/2 in |
| Weight | 210 lbs |
| Seat Length | 96 in |
| Seat Width | 14 in |
| Seat Height | 18 in |
Product Details
| Type | Backed Bench |
| Frame Color Family | Black |
| Color | Cedar |
| Material | Recycled Plastic |
| Arm Type | Armless |
| Manufacturers Part Number | PB 8CEDCOLE |
| Mounting Style | Surface |
| Collection | Colonial |
| Brand | Frog Furnishings |