Frog Furnishings Newport 6' Recycled Plastic Bench, with Back, Cedar Bench/Black Frame
|
Questions & Answers (0)
Product Description
This Frog Furnishings bench is made with six 2" x 4" and two 2" x 6" bull-nosed slats, this is our most comfortable bench yet. Perfect for any park, school, city or business and made completely of Jayhawk's proprietary tri-blended recycled plastic. Virtually maintenance free, this bench will hold up to all weather elements and won't splinter, crack or warp. Custom colors available for quantity orders. Stainless steel hardware comes standard. The bench can be surface or in-ground mounted. 5 years limited warranty; 50 years against termite infestation.
PRICE
$909.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 26 in |
| Height | 32-1/4 in |
| Weight Capacity | 700 lbs |
Product Details
| Assembly Required | Yes |
| Type | Backed Bench |
| Frame Color Family | Black |
| Color | Cedar |
| Material | Recycled Plastic |
| Frame Material | Recycled Plastic |
| Arm Type | Armless |
| Manufacturers Part Number | PB 6CEDNEW |
| Mounting Style | In Ground or Surface |
| Collection | Newport |
| Brand | Frog Furnishings |
Warranty
| Warranty | 5 Years yr |
Compliance & Certifications
| Certifications | LEED |