Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3074929

MPN #: F37862-0002

Bel-Art Hand-Held Colony Counter, Stores 35 Counts

Product Description
A cost effective and accurate way to count colonies of bacteria or other microorganisms grown on an agar plate. This simple to operate device marks, counts, and gives an audible and visual alert each time a count is registered. The lightweight, pen-style design reduces the likelihood of error, combining all aspects of counting into one motion. F37862-0002 is CE marked.

  • Fast, accurate and economical sample counting and sample count verification
  • Stores up to 35 sample counts
  • Verify sample counts with up/down counting
  • Displays sum total of all colonies counted
  • Backlit display for easy viewing in low light conditions
  • Audible alert can be turned off if desired
  • Counting function can be locked to prevent error during breaks between counting
  • Long life, red and black felt-tip markers (included) work on plastic or glass and are oil and water resistant; ink is removable with ethyl alcohol
  • Includes 3V lithium battery and protective storage case
PRICE
$429.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberF37862-0002
Package Quantity1
DescriptionHand-Held Colony Counter
BrandBel-Art