Puff LiTE Color-Coded Exercise Putty, Medium, Green, 60cc
Write a Review
|
Questions & Answers (0)
Product Description
Puff LiTE has a light and airy feel vs. traditional CanDo® Theraputty®. Available in 6 resistance levels. Puff LiTE is available in the Preferred color sequence. Each color-coded putty has a different consistency ranging from XX-Soft for strengthening the weakest grasp to XX-Firm for developing a stronger grip. The putty material is gluten, casein and latex free. Green, Medium, 60cc.
PRICE
$7.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 1-1/2 in |
| Weight | 0.3 lbs |
| Size | 60cc |
Product Details
| Type | Exercise Putty |
| Color | Green |
| Package Quantity | 1 |
| Description | Puff LiTE Exercise Putty |
| Manufacturers Part Number | 10-1403 |
| Challenge Level | Medium |
| Brand | Puff Lite |
Warranty
| Warranty | 1 yr |