TheraPutty® Scented Exercise Putty, 5 lb., 4-Piece Set (Tan, Yellow, Red, Green)
Write a Review
|
Questions & Answers (0)
Product Description
Exercise putty is used for hand therapy and to strengthen hand grasp. Scented Theraputty® hand exercise material makes hand therapy more pleasant for youngsters. Using scented putty is a fun way for children to develop grip strength and stay attentive and participate. Tan (vanilla) is XX-Light, yellow (banana) is x-light, red (cherry) is light, green (apple) is medium. 5 lb. - 4-piece set, Tan-Green.
PRICE
$709.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 7 in |
| Height | 7 in |
| Weight | 22 lbs |
| Size | 5 lb. |
Product Details
| Type | Exercise Putty |
| Color | Tan, Yellow, Red, Green |
| Package Quantity | 1 Set |
| Description | TheraPutty® Scented Exercise Putty |
| Manufacturers Part Number | 10-2797 |
| Challenge Level | Assorted |
| Brand | TheraPutty |
Warranty
| Warranty | 1 yr |