Features:
- Compatible with Zebra, Datamax, Sato and other thermal label printers
- 3" diameter core
Model # :WBB3176799
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Core Size | 3 in |
Product Details
| Rolls | 4 in |
| Type | Non-Perforated |
| Labels per Roll | 1000 |
| Material | Topcoated Facestock |
| Description | Colored Thermal Transfer Labels |
| Color | Green |
| Manufacturers Part Number | B3176799 |
| Brand | Global Industrial |