Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WB670679DC

MPN #: 60046040

Colorstar® Impressions Custom Art Logo Mat ,48 Mil Thickness, 4' x 6'

Product Description
These custom mats give you a choice of 60 standard colors with universal cleated rubber backing (for placement on carpeted or hard surfaces) Features Include:

  • PHOTOGRAPHIC-QUALITY PRINT | Logos and designs are digitally printed at 76 dpi, making fine details, shading, and 3-D images achievable
  • ECO-FRIENDLY | Carpet surface contains PET (polyethylene terephthalate), a type of polyester yarn that features 100% recycled content reclaimed from plastic
  • FADE RESISTANT | PET yarn has excellent color-fastness and is resistant to fading from repeated washing/cleaning
  • STAIN RESISTANT | PET yarn is naturally resistant to staining
  • MADE IN USA | ColorStar Impressions mats are made in the USA and ship quickly


  • Please note, mat sizes are approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5%.
PRICE
$232.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width4 ft
Weight11.5 lbs
Thickness3/8 in

Product Details

TypeCustom Art
ColorCustom
Surface MaterialPET
Border Color FamilyBlack
Backing MaterialRubber
PatternCustom Artwork
ModularNo
Indoor/OutdoorIndoor
TrafficLight Duty

Warranty

WarrantyLifetime Limited

Compliance & Certifications

Environmental ConditionsHome & Office, Restaurant, Retail