Why Choose Steel
Features
Weights & Dimensions
| Width | 12 in |
| Height | 7-1/2 in |
| Weight | 28 lbs |
| Thickness | 3/16 in |
| Diameter | 22-19/50 in |
| Column Size | 8 x 8 in |
Product Details
| Type | Column Guard |
| Color | Yellow |
| Opening | Up to 8" x 8" |
| Material | Steel |
| Description | Column Guard |
| Package Quantity | 1 |
| Manufacturers Part Number | 60-5720-A |
| Impact Capacity | 10,000 lbs @ 3-4 MPH |
| Shape | Square or Round |
| Brand | Ideal Warehouse Innovations, Inc. |