+

Customers Also Viewed
Protect structural columns, fork trucks and other valuable equipment from costly damage and reduce personal injuries with these blow-molded high density polyethylene column protectors. Column guards absorb impacts up to an 8,500 pound fork truck, at 5 mph. Column protectors are weather, chemical and UV resistant. Stackable to expand protection vertically. Fits all types of columns. Column protectors install in seconds with 2 reflective straps.
Weights & Dimensions
- Diameter 24 in
- Height 42 in
- Weight 40 lbs
Product Details
- Impact Capacity 8,500 lbs. Fork Truck @ 5 mph
- Description Column Protector with 2 Reflective Straps
- Type Column Protector
- Brand Eagle Mfg
- Opening 10" Opening
- Material High-Density Polyethylene
- Manufacturers Part Number 1710
- Color Family Yellow
-
Eagle Column Protector, 10" Column Opening Yellow, 1710
-
-
-
-
-
-
-
-
-
-
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: August 01, 2019
-
Reviewer: Anonymous
Date: March 23, 2018
Your review:
basically a solid product set up as far as descriptive detail, add "building column protectors" may be a little more exact -
Reviewer: Anonymous
Date: March 23, 2018
Your review:
This was for a customer of mine and they seemed happy with the product, as they have bought quite a few. -
Reviewer: Anonymous
Date: October 27, 2016
Your review:
This is the first time our company has purchased these barriers. They are proving so far to be solid and helpful in preventing extensive damage to the poles. -
Reviewer: Anonymous
Date: May 01, 2015
Your review:
I had to purchase some more of these column protectors for our warehouse redesign. We have some that are in use since 2009 and they have held up great. That's why I purchased these. -
Reviewer: Anonymous
Date: February 23, 2015
Your review:
I purchased several of these for a new building. They are sturdy, easy to install with Velcro straps. -
Reviewer: Anonymous
Date: November 30, 2014
Your review:
These guards are a must-have for any building that has forklifts. They avert disaster when needed. -
Reviewer: Anonymous
Date: November 05, 2014
Your review:
These are great high visibility have saved $$$$ since installing them. They do exactly what they state up to a certain extent. -
Reviewer: Anonymous
Date: July 03, 2014
Your review:
Fast shipping -
Reviewer: Anonymous
Date: April 14, 2014
Your review:
No one has trouble seeing these. They stick out quite nicely and all our drivers and jack operators give them a wide berth. Few times someone has backed into them, they cushion the impact and push back out once the pressure is removed form them. Would have liked an option for reflective straps instead of the black velcro ones. Good product overall. A++
There are 1 questions and 1 answer for this product.
-
How much does it weigh?
Question Asked By: barney, March 07, 2018
Answer This Question
Question Answered By:
-
anonymous
Hello, this column protector weighs 40 lbs. Thank you for your interest in our product.
-

Eagle Column Protector, 10" Column Opening, Yellow
$229.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories