- Dimensions: 0.875" x 1.5625" x 0.703" x 0.875" (Wi)
- Sliding Surface: Steel on Steel - Chrome Plated Ball
- Relubricatable through annular grooves & oil holes in inner ring
COM 14 Spherical Plain Bearing, Inch, Commercial Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.72 in |
| Width | 1.72 in |
| Depth | 1.72 in |
| Height | 0.875 in |
| Weight | 0.3 lbs |
| Outside Dimension (D) | 1.5625" |
| Ball Diameter (dk) | 1.312" |
| Bore (D) | 0.875 in |
| Static Load | 186 N |
| Width (C) | .703" |
| Width (B) | .875" |
Product Details
| Dynamic Load (kN) | 37 |
| Series | COM Series |
| Common Interchanges | CRS 14 |
| Manufacturers Part Number | COM 14 |
| Max Angle of Misalignment | 9.5 |
| Brand | Bearings Limited |