- Dimensions: 0.4375" x 0.9062" x 0.343" x 0.437" (Wi)
- Sliding Surface: Steel on Steel - Chrome Plated Ball
- Relubricatable through annular grooves & oil holes in inner ring
COM 7 Spherical Plain Bearing, Inch, Commercial Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.75
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 1 in |
| Depth | 1 in |
| Height | 0.437 in |
| Weight | 0.1 lbs |
| Outside Dimension (D) | 0.9062" |
| Ball Diameter (dk) | 0.687" |
| Bore (D) | 0.437 in |
| Static Load | 42 N |
| Width (C) | 0.343" |
| Width (B) | 0.437" |
Product Details
| Dynamic Load (kN) | 8.4 |
| Series | COM Series |
| Common Interchanges | CRS 7 |
| Manufacturers Part Number | COM 7 |
| Max Angle of Misalignment | 8 |
| Brand | Bearings Limited |