PestWest Replacement Demi-Diamond Clear Plastic Station, 50/Box
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 110-000168 |
| Type | Replacemnet Part |
| For Use With | Demi-Diamond® Fruit Fly Sticky Trap |
| Package Quantity | 50 Per Box |
| Color | Clear |
| Brand | PestWest |
Related Products
Portable, effective, sanitary. Flowtron's silent indoor fly control devices incorporate the latest in adhesive board design ensuring a clean, no-escape capture of flies and other light-sensitive flying insect pests. Insects are attracted to the device by ultraviolet blacklight and special Flowtron Fly Lure and are captured as they come in contact with our out-of-sight, no-escape adhesive board. Flowtron's designs are ideally suited to complement any decor and are designed for use particularly in restaurants, food processing plants, take-out food locations, supermarket meat and deli areas, ...
A case of the Fruit Fly BarPro features 10 individually wrapped vapor strips. Small hard plastic strip hangs and releases time controlled vapors that are clean and odorless. Vapors seek out all infestations and potential breeding areas killing all flying and crawling insects and protects around the clock for up to 4 months. Each strip treats a 200 cubic foot space (5' x 5' x 8'). Hang in feeding/breeding site of targeted pest. EPA Registration Number 5481-348-87714
The Commercial Fruit Fly Traps work to attract and trap unwanted fruit flies. This fruit fly trap utilizes a non-toxic, food grade attractant solution to lure in unwanted fruit flies 2.2 times more effectively than other leading household brands. 12 pre-filled traps per pack. Product comes with 3 holder with double sided tape to hold them securely in any direction and the most discreet applications. Simple Setup: 1) Place plastic trap on a stable, flat work surface 2) Use a Pen or Pencil to pierce the top cone of the trap 3) Place in infected area for up to 30 days 4) Once trap is no ...
Flowtron® Diplomat Fly Control Device - 120 In/Outdoor - FC8800 Effective, economical, safe. Flowtron electronic fly control devices combine ultraviolet black light energy with exclusive reflector panels and a special fly attracting pheromone ( lure) to provide powerful fly control units that are ecologically safe, effective and economical to operate. Flies and other light-sensitive flying insect pests are attracted by the ultraviolet light and special lure and are eliminated as they fly through the electro statically charged killing grid. Dead insects drop out of sight into a sanitary, ...
The patented non-toxic, auto-advancing 30 day Capture Cartridge® continually presents fresh attractant and decoy flies on a specific color trapping surface that attracts a wide range of flying insects. It holds up to 10 times the capacity of a standard glue board with 162 sq. in. of continuously moving trapping area, which rolls the trapped insects into the receiving end of the cartridge for a safe and sanitary disposal. Meets all applicable USDA and FDA guidelines. For use with Fly Patrol units.