Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Master Lock

Model # :WBB1532926

MPN #: 8114D

Master Lock® No. 8114D Combination Cable Lock 72" - Pkg Qty 4

Product Description
Product Features:

  • Quantum® 8 set-your-own combination cable lock
  • Combination locking mechanism for keyless convenience
  • 6' (1.8m) long x 5/16" (8mm) diameter steel cable for strong cut resistance
  • Protective vinyl coating helps prevent scratching

Best Used For:

  • Bicycles
  • Residential Gates & Fences
  • Grills & Lawnmowers
  • Tools & Ladders

All Master Lock Locks are NOT Returnable.

PRICE
$143.80  Sold in packages of 4 / $35.95 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Cable Diameter5/16"

Product Details

StyleCable and Cable Lock
Lock TypeCombination Lock
MaterialBraided Steel
Package Quantity4
ColorBlack
SeriesMaster Lock®
Manufacturers Part Number8114D
BrandMaster Lock