Hospital Grade Cordsets, with Conntek's innovative Push Locking System. Locks the IEC C13 connection in place so it does not accidentally come un-plugged. Simply plug in to lock, and pull the red, easy release tabs to unplug. No need for additional cable holders on your equipment. Approval: Plug, Connector, and SJTW: UL, C-UL. Limited oneyear warranty.
Model # :WBM1901022
MPN #: 27170
Conntek 27170, 8', 13-Amp, 16/3 SJTW Hospital/Medical Grade Cord with Push Lock IEC C13
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 8 ft |
| Gauge | 16/3 ga |
Product Details
| Wattage | 1625 W |
| Cord Jacket | SJTW |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 27170 |
| Amperage | 13 A |
| Configuration | NEMA 5-15P to IEC 320 C13 |