Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB1532941

MPN #: 99KADSPT

Master Lock® No. 99KADSPT Cable Gun Lock - Keyed Alike - Pkg Qty 4

Product Description


Product Features:

  • Keyed alike - one key opens all locks
  • 1-5/16" (33mm) laminated steel body for superior strength
  • 14" (35cm) steel cable resists cutting
  • Dead-locking, anti-rap mechanism defeats physical attacks
  • Vinyl covers on lock and cable prevent scratching

Best Used For:

  • Guns, Hunting & Shooting Equipment

All Master Lock Locks are NOT Returnable.

PRICE
$69.00  Sold in packages of 4 / $17.25 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14
Weight0.4 lbs
Cable Length14" (35cm)
Cable Diameter.22" (5.6mm)

Product Details

Lock TypeKeyed Alike
ColorBlack
Series99
StyleCable Gun Lock
MaterialLaminated Steel
Package Quantity4
Manufacturers Part Number99KADSPT
BrandMaster Lock

Warranty

WarrantyLifetime