Barska Combination Compact Safe AX11678 - 7-3/4"W x 10"D x 2-3/4"H, Black
|
Questions & Answers (0)
Product Description
Barska Combination Compact Safe, 7-3/4"W x 10"D x 2-3/4"H
Keep valuables such as passports, electronic gadgets, jewelry, cash, or sensitive documents safe and secure while traveling. The combination can be reset for convenience or multiple user access. Included with the safe is a self-locking security cable to keep your valuables safely attached to a large fixed object. The inner liner helps to protect valuable and sensitive items from getting scratched. Included with the safe is a self-locking security cable to keep your valuables safely attached to a large fixed object.
Keep valuables such as passports, electronic gadgets, jewelry, cash, or sensitive documents safe and secure while traveling. The combination can be reset for convenience or multiple user access. Included with the safe is a self-locking security cable to keep your valuables safely attached to a large fixed object. The inner liner helps to protect valuable and sensitive items from getting scratched. Included with the safe is a self-locking security cable to keep your valuables safely attached to a large fixed object.
PRICE
$55.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-3/4 in |
| Depth | 10 in |
| Height | 2-3/4 in |
| Inside Width | 6-3/4 in |
| Inside Depth | 8-1/2 in |
| Inside Height | 1-3/4 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Combination Lock |
| Type | Key Holder |
| Color | Black |
| Door Type | Top Opening Lid |
| Style | Compact |
| Capacity | 0.06 ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | AX11678 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |