- Heavy-duty solid steel construction
- Designed for home or commercial use
- Excellent protection against forced entry
- One year warranty on all models
- B rate safes feature up to a 1/2" steel door and 1/4" body
- Inside Capacity: 1,400 cu. In.
- Batteries can be changed from the outside so that safe does not require access if batteries fail.
- Uses 1 9V Battery Note: Batteries Not Included
Wilson Safe B Rate Safe B1212SR Electronic Lock - 15"W x 12-1/2"D x 12-1/2"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Wilson Safe B Rate Safe B1212SR Electronic Lock - 15"W x 12-1/2"D x 12-1/2"H, Gray
PRICE
$429.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 15 in |
| Height | 12-1/2 in |
| Inside Width | 12 in |
| Inside Depth | 10 in |
| Inside Height | 12 in |
| Weight | 50 lbs |
Product Details
| Lock Type | Electronic Keypad Lock |
| Type | B-Rated Safe |
| Number of Adjustable Shelves | 0 |
| Color | Gray |
| Door Type | Right HInged Door |
| Number of Drawers | 0 |
| Capacity | 0.81 ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | B1212SR |
| Brand | Wilson Safe |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |