Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mesa Safe

Model # :WBB1905255

MPN #: MGL14-C

Mesa Safe 14-Gun Safe MGL14-C with Mechanical Lock, 1/2 Hour Fire, 20"L x 20"W x 55"H

Product Description
Affordability meets security with Mesa's MGL14C gun safe.

The safe offers a 30 minute fire rating with burglary resistance. Made from 12 gauge solid steel plate and equipped with a drill resistant hard plate with spring loaded relocker, the MGL14C Provides protection from attack. The mechanical dial lock provides security and function after an EMP attack

Features:
  • Gun Safe - 14 Gun
  • 30 Minute fire rating
  • 12 Gauge door & body
  • Three 1" Diameter locking bolts
  • Three 1" Diameter dead bolts
  • Group 2 mechanical dial lock
  • Textured black finish
  • Satin chrome L handle
  • 180 Degree door opening
  • Internal power outlet & USB feature
  • Approximate 7.5 cu. ft. capacity
  • Approximate Interior Dimensions: 14.875" x 16.625" x 52.75"


PRICE
$1,499.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth20 in
Height55 in
Inside Width16-5/8 in
Inside Depth14-7/8 in
Inside Height52-3/4 in
Weight329 lbs
Shelf Size18-7/8" x 32-5/8" x 1/2"

Product Details

Lock TypeMechanical Combination Lock
Number of Adjustable Shelves1
Door TypeRight Hinged Door
Gun Capacity Range25 to 50
MaterialSteel
Manufacturers Part NumberMGL14-C
Key Code MemoryNo
BrandMesa Safe
TypeGun Safe
Secondary AccessInternal Power Strip
ColorBlack
SeriesMBF-Gun
Handle TypeL-Handle
StyleMechanical Combo
CapacityUp to 14 Long Rifles ft³
Number of Doors1
Package Quantity1
Number of Compartments3

Warranty

WarrantyLifetime

Compliance & Certifications

Fire Rating30 Min. @ 1200°F