Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mabis

Model # :WBB2336680

MPN #: 41-842-000

MABIS® Douche, Enema & Hot Water Bottle Combination System

Product Description
MABIS® Combination Douche, Enema & Hot Water Bottle System

Features & Benefits:
  • Used as an enema, this system helps to relieve the pain and pressure of constipation
  • Also works as a feminine douche or old fashioned hot water bottle
  • More economical than disposable systems and allows you to use plain water or your own solution
  • Large 2-quart capacity
  • Made of natural rubber latex
  • 1-Year Limited Warranty
PRICE
$19.00

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/2 in
Weight1 lbs

Product Details

TypeDouche and Enema Kit
Capacity2 Quart
MaterialNatural Rubber Latex
Package Quantity1 Kit
DescriptionCombination Douche, Enema, Hot Water Bottle System
ColorRed
Manufacturers Part Number41-842-000
BrandMabis

Warranty

Warranty1 yr