Hot Water Bottle, 2 Quart Capacity, Red
Write a Review
|
Questions & Answers (0)
Product Description
Hospital grade rubber hot water bottle with screw stopper. 2 Quart capacity. Dimensions: 8" x 1" x 6".
PRICE
$8.40
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 6 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Style | Standard |
| Material | Rubber |
| Package Quantity | 1 |
| Description | Hot Water Bottle |
| Color | Red |
| Manufacturers Part Number | 11-1140 |
| Brand | Relief Pak |
Warranty
| Warranty | 1 yr |